PVC Hinged Top Basket Truck

  • Mfr # G20-BBW-HPA-3UNN

  • Zoro # G212320030


product price: $718.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
48 in
Overall Width
32 in
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-BBW-HPA-3UNN
Zoro #
G212320030
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38 in
Overall Length
48 in
Overall Width
32 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
Blue
Load Capacity
800 lb
Item
PVC Hinged Top Basket Truck
Mobility Option
Mobile
Number of Compartments
1
Cubic Foot Capacity
26.7 cu ft
Optional Lid
Lid included
Liner Style
Permanent
Bushel Capacity
20 bu
Cubic Yard Capacity
26.7 cu ft
Caster/Wheel Mounting Location
Corner
Base Material
Wood
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(4) Swivel
Caster Frame Material
Steel
Truck Style
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Number of Drain Holes
0
Quiet Performance Features
Polyurethane Casters
Liner Color
Blue
End Style
Closed
Includes Frame Bumpers
Without Frame Bumpers
Caster Brake Type
No Brake Included
Base Finish/Coating
Kiln Dried
Caster Core Material
Plastic
Collapsible
No
Liner Material
Vinyl
Caster Mounting Type
Plate

Description

PVC Hinged Top Basket Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.