Removable Liner Truck, 10 bu, canvas
Mfr # G10-CCX-RVA-3UNN
Zoro # G5720321
product price:Â $338.99
/ea
Free Shipping & Returns
Key Features
Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Material
Canvas, Vinyl, Steel, Hardwood, Rubber
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G10-CCX-RVA-3UNN
Zoro #
G5720321
UPC #
843977671978
Country of Origin
United States
Dimensions
Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Container Height
25 in
Caster Dia.
3"
Overall LxWxH
36 in x 26 in x 31 1/2 in
Inside Height
25 in
Caster Wheel Dia.
3 in
Inside Width
24 in
Inside Length
36 in
Description
Basket Truck, Truck Style Standard, Bushel Capacity 10 bu, Cubic Foot Capacity 12.5 cu ft, Cubic Yard Capacity 0.46 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Removable, Liner Color White, Base Material Wood, Base Finish/Coating Powder-Coated, Inside Length 36 in, Inside Width 24 in, Inside Height 25 in, Overall Length 36 in, Overall Width 24 in, Overall Height 31 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.