Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Liner, 14 Bushel, Red Vinyl

  • Mfr # G14-RRX-LNN

  • Zoro # G7333304


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 1/2 in
Overall Length
40 in
Overall Width
28 in
Material
Vinyl
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G14-RRX-LNN
Zoro #
G7333304
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 1/2 in
Overall Length
40 in
Overall Width
28 in
Container Height
27 1/2 in
Overall LxWxH
40 in x 28 in x 27 1/2 in

Details

Material
Vinyl
Color
Red
Item
Replacement Liner
For Use With
9UEN1, 8DT85
Cubic Foot Capacity
17.8 cu ft
Container Material - Hoppers and Cube Trucks
Vinyl
Bushel Capacity
14 bu
For Use With Mfr. Model Number
G14-RRX-KDA-3UNN, G14-RRW-PMA-3UNN
Item - Basket Truck Accessories
Replacement Liner
Color - Hoppers and Cube Trucks
Red
Includes
Nylon Rope
Cubic Yard Capacity
0.6 cu yd
Fits Brand
Royal Basket Trucks

Description

Replacement Liner, For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET), Bushel Capacity 14 bu, Cubic Foot Capacity 17.8 cu ft, Container Height 27 1/2 in, Overall Height 27 1/2 in, Overall Length 40 in, Overall Width 28 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.6 cu yd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.