Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Liner, 14 Bushel, Yellow Vinyl

  • Mfr # G14-YYX-LNN

  • Zoro # G7397004


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 1/2 in
Overall Length
40 in
Overall Width
28 in
Material
Vinyl
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G14-YYX-LNN
Zoro #
G7397004
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 1/2 in
Overall Length
40 in
Overall Width
28 in
Container Height
27 1/2 in
Overall LxWxH
40 in x 28 in x 27 1/2 in

Details

Material
Vinyl
Color
Yellow
Item
Replacement Liner
For Use With
9NZA4
Cubic Foot Capacity
17.8 cu ft
Fits Brand
Royal Basket Trucks
Item - Basket Truck Accessories
Replacement Liner
Bushel Capacity
14 bu
For Use With Mfr. Model Number
G14-YYW-PMA-3UNN
Container Material - Hoppers and Cube Trucks
Vinyl
Color - Hoppers and Cube Trucks
Yellow
Cubic Yard Capacity
0.6 cu yd
Includes
Nylon Rope

Description

Replacement Liner, For Use With Elevated Basket Trucks, Knock Down Basket Trucks Wire Base, Knock Down Basket Trucks Wood Base, Permanent Liner Basket Trucks Wire Base, Permanent Liner Basket Trucks Wood Base, Removable Liner Basket Trucks, Bushel Capacity 14 bu, Cubic Foot Capacity 17.8 cu ft, Container Height 27 1/2 in, Overall Height 27 1/2 in, Overall Length 40 in, Overall Width 28 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.6 cu yd, Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.