Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Liner, 20 Bushel, Gray Vinyl

  • Mfr # G20-GGX-LNN

  • Zoro # G7293246


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 in
Overall Length
48 in
Overall Width
32 in
Material
Vinyl
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-GGX-LNN
Zoro #
G7293246
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
48 in
Overall Width
32 in
Container Height
30 in
Overall LxWxH
48 in x 32 in x 30 in

Details

Material
Vinyl
Color
Gray
Item
Replacement Liner
For Use With
9GEZ8
Cubic Foot Capacity
26.7 cu ft
Container Material - Hoppers and Cube Trucks
Vinyl
For Use With Mfr. Model Number
G20-GGW-PMA-3UNN
Bushel Capacity
20 bu
Color - Hoppers and Cube Trucks
Gray
Includes
Nylon Rope
Cubic Yard Capacity
0.9 cu yd
Fits Brand
Royal Basket Trucks
Item - Basket Truck Accessories
Replacement Liner

Description

Replacement Liner, For Use With Heavy Duty Basket Trucks, Knock Down Basket Trucks Wire Base, Knock Down Basket Trucks Wood Base, Permanent Liner Basket Trucks Wire Base, Permanent Liner Basket Trucks Wood Base, Removable Liner Basket Trucks, Bushel Capacity 20 bu, Cubic Foot Capacity 26.7 cu ft, Container Height 30 in, Overall Height 30 in, Overall Length 48 in, Overall Width 32 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.9 cu yd, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.