Zoro Homepage

Replacement Liner, 20 Bushel, White Vinyl

  • Mfr # G20-WWX-LNN

  • Zoro # G7314352


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 in
Overall Length
48 in
Overall Width
32 in
Material
Vinyl
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-WWX-LNN
Zoro #
G7314352
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
48 in
Overall Width
32 in
Container Height
30 in
Overall LxWxH
48 in x 32 in x 30 in

Details

Material
Vinyl
Color
White
Item
Replacement Liner
For Use With
8AEH1
Cubic Foot Capacity
26.7 cu ft
For Use With Mfr. Model Number
G20-WWW-PMA-3UNN
Container Material - Hoppers and Cube Trucks
Vinyl
Fits Brand
Royal Basket Trucks
Includes
Nylon Rope
Color - Hoppers and Cube Trucks
White
Item - Basket Truck Accessories
Replacement Liner
Bushel Capacity
20 bu
Cubic Yard Capacity
0.9 cu yd

Description

Replacement Liner, For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removeable Liner Basket Trucks (RV), Heavy Duty Basket Trucks (HD), Bushel Capacity 20 bu, Cubic Foot Capacity 26.7 cu ft, Container Height 30 in, Overall Height 30 in, Overall Length 48 in, Overall Width 32 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.9 cu yd, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.