Zoro Homepage

Replacement Liner, 26" L, Brown

  • Mfr # G04-NNX-LNN

  • Zoro # G012320322


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Overall Length
26 in
Overall Width
18 in
Material
Vinyl
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G04-NNX-LNN
Zoro #
G012320322
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Length
26 in
Overall Width
18 in
Container Height
18 in

Details

Material
Vinyl
Color
Brown
Item
Replacement Liner
For Use With
Basket Trucks
Cubic Foot Capacity
4.9 cu ft
Bushel Capacity
4 bu

Description

Replacement Liner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.