Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Liner, 36" L, Purple

  • Mfr # G12-PPX-LNN

  • Zoro # G412320281


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 1/2 in
Overall Length
36 in
Overall Width
26 in
Material
Vinyl
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-PPX-LNN
Zoro #
G412320281
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 1/2 in
Overall Length
36 in
Overall Width
26 in
Container Height
27 1/2 in

Details

Material
Vinyl
Color
Purple
Item
Replacement Liner
For Use With
Basket Trucks
Cubic Foot Capacity
14.9 cu ft
Bushel Capacity
12 bu

Description

Replacement Liner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.