Zoro Homepage

Replacement Liner, 50 In. Red Vinyl

  • Mfr # G50-RRX-LNN

  • Zoro # G7388945


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Height
23 in
Overall Length
50 in
Overall Width
23 in
Material
Vinyl
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G50-RRX-LNN
Zoro #
G7388945
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23 in
Overall Length
50 in
Overall Width
23 in
Container Height
23 in
Overall LxWxH
50 in x 23 in x 23 in

Details

Material
Vinyl
Color
Red
Item
Replacement Liner
For Use With
2HEG6
Cubic Foot Capacity
15.3 cu ft
Bushel Capacity
11.5 bu
For Use With Mfr. Model Number
G50-RRW-FWA-4UNN
Item - Basket Truck Accessories
Replacement Liner
Includes
Nylon Rope
Fits Brand
Royal Basket Trucks
Container Material - Hoppers and Cube Trucks
Vinyl
Cubic Yard Capacity
0.5 cu yd
Color - Hoppers and Cube Trucks
Red

Description

Replacement Liner, For Use With Flatwork Ironer Trucks (FW), Bushel Capacity 11.5 bu, Cubic Foot Capacity 15.3 cu ft, Container Height 23 in, Overall Height 23 in, Overall Length 50 in, Overall Width 23 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.5 cu yd, Color Red, Overall LxWxH 50 in x 23 in x 23 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.