Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Liner, 60 In. Yellow Vinyl

  • Mfr # G60-YYX-LNN

  • Zoro # G7391361


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Overall Height
23 in
Overall Length
60 in
Overall Width
32 in
Material
Vinyl
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G60-YYX-LNN
Zoro #
G7391361
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23 in
Overall Length
60 in
Overall Width
32 in
Container Height
23 in
Overall LxWxH
60 in x 32 in x 23 in

Details

Material
Vinyl
Color
Yellow
Item
Replacement Liner
For Use With
2END1
Cubic Foot Capacity
25.6 cu ft
Fits Brand
Royal Basket Trucks
Cubic Yard Capacity
0.9 cu yd
Includes
Nylon Rope
Bushel Capacity
19.2 bu
Color - Hoppers and Cube Trucks
Yellow
Item - Basket Truck Accessories
Replacement Liner
Container Material - Hoppers and Cube Trucks
Vinyl
For Use With Mfr. Model Number
G60-YYW-EXE-4UNN

Description

Replacement Liner, For Use With Extractor Trucks (EX), Bushel Capacity 19.2 bu, Cubic Foot Capacity 25.6 cu ft, Container Height 23 in, Overall Height 23 in, Overall Length 60 in, Overall Width 32 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.9 cu yd, Color Yellow, Overall LxWxH 60 in x 32 in x 23 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.