Zoro Homepage

Replacement Liner, 70 In. Red Vinyl

  • Mfr # G70-RRX-LNN

  • Zoro # G7408703


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Overall Height
23 in
Overall Length
70 in
Overall Width
32 in
Material
Vinyl
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G70-RRX-LNN
Zoro #
G7408703
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23 in
Overall Length
70 in
Overall Width
32 in
Container Height
23 in
Overall LxWxH
70 in x 32 in x 23 in

Details

Material
Vinyl
Color
Red
Item
Replacement Liner
For Use With
2END4
Cubic Foot Capacity
29.8 cu ft
Bushel Capacity
22.3 bu
Container Material - Hoppers and Cube Trucks
Vinyl
Color - Hoppers and Cube Trucks
Red
Cubic Yard Capacity
1 cu yd
Includes
Nylon Rope
Fits Brand
Royal Basket Trucks
Item - Basket Truck Accessories
Replacement Liner
For Use With Mfr. Model Number
G70-RRW-EXE-4UNN

Description

Replacement Liner, For Use With Extractor Trucks (EX), Bushel Capacity 22.3 bu, Cubic Foot Capacity 29.8 cu ft, Container Height 23 in, Overall Height 23 in, Overall Length 70 in, Overall Width 32 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 1 cu yd, Color Red, Overall LxWxH 70 in x 32 in x 23 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.