Zoro Homepage

Replacement Liner, 85 In. White Vinyl

  • Mfr # G85-WXX-LNN

  • Zoro # G7391237


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 in
Overall Length
85 in
Overall Width
24 in
Material
Vinyl
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G85-WXX-LNN
Zoro #
G7391237
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Length
85 in
Overall Width
24 in
Container Height
24 in
Overall LxWxH
85 in x 24 in x 24 in

Details

Material
Vinyl
Color
White
Item
Replacement Liner
For Use With
2HEH3
Cubic Foot Capacity
28.3 cu ft
Color - Hoppers and Cube Trucks
White
Includes
Nylon Rope
Cubic Yard Capacity
1 cu yd
For Use With Mfr. Model Number
G85-WXX-FOA-5UNN
Container Material - Hoppers and Cube Trucks
Vinyl
Bushel Capacity
21.2 bu
Fits Brand
Royal Basket Trucks
Item - Basket Truck Accessories
Replacement Liner

Description

Replacement Liner, For Use With Open End Flatwork Ironer Trucks (FO), Bushel Capacity 21.2 bu, Cubic Foot Capacity 28.3 cu ft, Container Height 24 in, Overall Height 24 in, Overall Length 85 in, Overall Width 24 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 1 cu yd, Color White, Overall LxWxH 85 in x 24 in x 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.