Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Liner, 85 In. Yellow Vinyl

  • Mfr # G85-YXX-LNN

  • Zoro # G7289037


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Overall Height
24 in
Overall Length
85 in
Overall Width
24 in
Material
Vinyl
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G85-YXX-LNN
Zoro #
G7289037
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Length
85 in
Overall Width
24 in
Container Height
24 in
Overall LxWxH
85 in x 24 in x 24 in

Details

Material
Vinyl
Color
Yellow
Item
Replacement Liner
For Use With
2HEH2
Cubic Foot Capacity
28.3 cu ft
Bushel Capacity
21.2 bu
Cubic Yard Capacity
1 cu yd
Includes
Nylon Rope
Color - Hoppers and Cube Trucks
Yellow
For Use With Mfr. Model Number
G85-YXX-FOA-5UNN
Item - Basket Truck Accessories
Replacement Liner
Container Material - Hoppers and Cube Trucks
Vinyl
Fits Brand
Royal Basket Trucks

Description

Replacement Liner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.