Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Spring, 7 In. Red

  • Mfr # G7B-RRX-SGN

  • Zoro # G1965035


product price: $28.15
/ea

Key Features

Overall Length
7 in
Color
Red
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G50-RRW-FWA-4UNN, G85-RXX-FOA-5UNN
Includes
Spring with Vinyl Cover and Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7B-RRX-SGN
Zoro #
G1965035
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in

Details

Color
Red
Item
Replacement Spring, 7" Red
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G50-RRW-FWA-4UNN, G85-RXX-FOA-5UNN
Includes
Spring with Vinyl Cover and Clips
Product Type
Replacement Spring
For Use With
2HEG6, 2HEH1, G50-RRW-FWA-4UNN, G85-RXX-FOA-5UNN
Platform Cover Material
Vinyl
Compatible Manufacturer Model Number
G50-RRW-FWA-4UNN, G85-RXX-FOA-5UNN

Description

Replacement Spring, Load Capacity 150 lb, Overall Length 7 in, Overall Width Not Applicable, Overall Height Not Applicable, Color Red, For Use With 2HEG6, 2HEH1, G50-RRW-FWA-4UNN, G85-RXX-FOA-5UNN, Includes Clip, Cover, Material Steel Wire Platform with Vinyl Cover, Attachment Clip Opening Width Not Applicable, For Bushel Size Not Applicable, For Truck Type Basket Truck, Cube Truck, Platform Cover Material Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.