Zoro Homepage

Replacement Spring, 7 In., White

  • Mfr # G7B-WWX-SGN

  • Zoro # G1965050


product price: $28.39
/ea

Key Features

Overall Length
7 in
Color
White
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G06-WWX-SLN, G10-WWX-SLN, G12-WWX-SLN, G16-WWX-SLN, G20-WWX-SLN, G24-WWX-SLN, G50-WWW-FWA-4UNN, G85-WXX-FOA-5UNN
Includes
Spring with Vinyl Cover and Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7B-WWX-SGN
Zoro #
G1965050
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in

Details

Color
White
Item
Replacement Spring, 7", White
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G06-WWX-SLN, G10-WWX-SLN, G12-WWX-SLN, G16-WWX-SLN, G20-WWX-SLN, G24-WWX-SLN, G50-WWW-FWA-4UNN, G85-WXX-FOA-5UNN
Includes
Spring with Vinyl Cover and Clips
Product Type
Replacement Spring
For Use With
2ENC5, 2ENC6, 2HEG8, 2HEH3, 6YU20, 6YU21, 6YU22, 6YU23, G06-WWX-SLN, G10-WWX-SLN, G12-WWX-SLN, G16-WWX-SLN, G20-WWX-SLN, G24-WWX-SLN, G50-WWW-FWA-4UNN, G85-WXX-FOA-5UNN
Platform Cover Material
Vinyl
Compatible Manufacturer Model Number
G06-WWX-SLN, G10-WWX-SLN, G12-WWX-SLN, G16-WWX-SLN, G20-WWX-SLN, G24-WWX-SLN, G50-WWW-FWA-4UNN, G85-WXX-FOA-5UNN

Description

Replacement Spring, Overall Length 7 in, Color White, For Use With 2ENC5, 2ENC6, 2HEG8, 2HEH3, 6YU20, 6YU21, 6YU22, 6YU23, G06-WWX-SLN, G10-WWX-SLN, G12-WWX-SLN, G16-WWX-SLN, G20-WWX-SLN, G24-WWX-SLN, G50-WWW-FWA-4UNN, G85-WXX-FOA-5UNN, Includes Clip, Cover, Platform Cover Material Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.