Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Spring, 7 In. Yellow

  • Mfr # G7B-YYX-SGN

  • Zoro # G1965026


product price: $25.59
/ea

Key Features

Color
Yellow
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G50-YYW-FWA-4UNN, G85-YXX-FOA-5UNN
Includes
Spring with Vinyl Cover and Clips
Product Type
Replacement Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7B-YYX-SGN
Zoro #
G1965026
UPC #
-
Country of Origin
United States

Details

Color
Yellow
Item
Replacement Spring, 7" Yellow
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G50-YYW-FWA-4UNN, G85-YXX-FOA-5UNN
Includes
Spring with Vinyl Cover and Clips
Product Type
Replacement Spring
Load Capacity
150 lb
For Use With
2HEG7, 2HEH2, G50-YYW-FWA-4UNN, G85-YXX-FOA-5UNN
Compatible Manufacturer Model Number
G50-YYW-FWA-4UNN, G85-YXX-FOA-5UNN
For Truck Type
Basket Truck, Flatwork Ironer, Open End Flatwork Ironer, Cube Truck
Platform Cover Material
Vinyl

Description

Replacement Spring, Load Capacity 150 lb, Color Yellow, For Use With 2HEG7, 2HEH2, G50-YYW-FWA-4UNN, G85-YXX-FOA-5UNN, Includes Clip, Cover, For Truck Type Basket Truck, Flatwork Ironer, Open End Flatwork Ironer, Cube Truck, Platform Cover Material Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.