Zoro Homepage

Rigid Caster, 5 In. Hard Rubber

  • Mfr # G05-BKX-CRS-RHN

  • Zoro # G7405447


product price: $29.75
/ea

Key Features

Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G13-BLX-RCE-4HNN, G13-BLX-RLE-4HNN
Product Type
Caster
Overall Diameter
5 in
Compatible Product Type
Basket Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G05-BKX-CRS-RHN
Zoro #
G7405447
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5 in

Details

Item
Rigid Caster, 5" Hard Rubber
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G13-BLX-RCE-4HNN, G13-BLX-RLE-4HNN
Product Type
Caster
Compatible Product Type
Basket Trucks
Compatible Manufacturer Model Number
G13-BLX-RCE-4HNN, G13-BLX-RLE-4HNN
Caster Maneuverability
Rigid
Caster Mounting Type
Plate
Caster Material
Rubber
Compatible Brand
Royal Basket Truck

Description

Rigid Caster, 5 In. Hard Rubber, For Use With Grainger Item Number 4AAC7, 4AAC9, For Use With Mfr. Model Number G13-BLX-RCE-4HNN, G13-BLX-RLE-4HNN, Fits Brand Royal Basket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.