Zoro Homepage

Rigid Caster, 8 In. Polyurethane

  • Mfr # G08-GRX-CRB-RUN

  • Zoro # G7350612


product price: $41.69
/ea

Key Features

Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G55-TNX-M3C-2DN, G55-TNX-M3C-2NN
Product Type
Caster
Caster Material
Polyurethane
Caster Mounting Type
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-GRX-CRB-RUN
Zoro #
G7350612
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
8 in

Details

Item
Rigid Caster, 8" Polyurethane
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G55-TNX-M3C-2DN, G55-TNX-M3C-2NN
Product Type
Caster
Caster Material
Polyurethane
Caster Mounting Type
Plate
Compatible Brand
Royal Basket Truck
Compatible Manufacturer Model Number
G55-TNX-M3C-2DN, G55-TNX-M3C-2NN
Compatible Product Type
Basket Trucks
Caster Maneuverability
Rigid

Description

Rigid Caster, 8 In. Polyurethane, For Use With Grainger Item Number 2HEJ9, 2HEK1, For Use With Mfr. Model Number G55-TNX-M3C-2NN, G55-TNX-M3C-2DN, Fits Brand Royal Basket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.