
Roll-Top Plastic Security Cart with Fixed Shelves, Polyethylene, 800 lb Load Capacity, 3 Shelves
Mfr # G48-BLX-BTC-6UNN
Zoro # G615190698
product price:Â $2,035.99
/eaKey Features
Gauge
16 ga
Handle Type
No Handle
Shelf Width
24 in
Caster Width
2"
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G48-BLX-BTC-6UNN
Zoro #
G615190698
UPC #
843977092353
Country of Origin
United States
Dimensions
Shelf Width
24 in
Caster Width
2"
Caster Dia.
6"
Shelf Length
47 in
Overall Height
67 in
Shelf LxW
47 inx24 in
Overall Width
28 in
Caster Wheel Dia.
6 in
Overall LxWxH
50-1/2 inx28 inx67 in
Overall Length
50 1/2 in
Description
Security Cart, Load Capacity 800 lb, Shelf Construction Solid, Side Panel Construction Solid, Door Style Roll Top, Number of Shelves 2, Shelf Adjustability Fixed, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Brake Type No Brake Included, Locking System Lock and Key, Gauge 16 ga, Handle Type No Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.