Zoro Homepage

Scale Cart, Blk, Polyurethane

  • Mfr # G08-BKX-STA-5UNN

  • Zoro # G712320349


product price: $749.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
41 1/2 in
Overall Length
36 in
Overall Width
26 1/2 in
Color
Black
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-BKX-STA-5UNN
Zoro #
G712320349
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 1/2 in
Overall Length
36 in
Overall Width
26 1/2 in
Caster Wheel Width
5 in
Caster Wheel Dia.
5 in

Description

Poly Scale Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.