Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scale Cart, Blue, Polyurethane

  • Mfr # G08-BLX-STA-5UNN

  • Zoro # G212320467


product price: $749.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
41 1/2 in
Overall Length
36 in
Overall Width
26 1/2 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-BLX-STA-5UNN
Zoro #
G212320467
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 1/2 in
Overall Length
36 in
Overall Width
26 1/2 in
Caster Wheel Dia.
5 in
Caster Wheel Width
5 in

Details

Color
Blue
Load Capacity
600 lb
Item
Scale Cart
Cubic Yard Capacity
9.4 cu ft
Bushel Capacity
8 bu
Caster Wheel Type
Standard
Container Material
Polyethylene
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Polyurethane
Caster Frame Material
Steel
Number of Drain Holes
0
Caster Mounting Type
Stem
Cube Truck Type
Elevated
Mobility Option
Manual
Caster/Wheel Configuration
(4) Swivel
Cubic Foot Capacity
9.4 cu ft
Lid/Cover Type
No Lid/Cover
Caster/Wheel Mounting Location
Corner
Frame Material
Steel
Container Legend
None

Description

Poly Scale Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.