Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scale Cart, Red, Polyurethane

  • Mfr # G08-RDX-STA-5UNN

  • Zoro # G812320485


product price: $749.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
41 1/2 in
Overall Length
36 in
Overall Width
26 1/2 in
Color
Red
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-RDX-STA-5UNN
Zoro #
G812320485
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 1/2 in
Overall Length
36 in
Overall Width
26 1/2 in
Caster Wheel Dia.
5 in
Caster Wheel Width
5 in

Details

Color
Red
Load Capacity
600 lb
Item
Scale Cart
Caster/Wheel Configuration
(4) Swivel
Lid/Cover Type
No Lid/Cover
Number of Drain Holes
0
Caster/Wheel Mounting Location
Corner
Cubic Yard Capacity
9.4 cu ft
Container Material
Polyethylene
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Frame Material
Steel
Bushel Capacity
8 bu
Cubic Foot Capacity
9.4 cu ft
Caster Frame Material
Steel
Cube Truck Type
Elevated
Mobility Option
Manual
Quiet Performance Features
Polyurethane
Container Legend
None
Caster Mounting Type
Stem

Description

Poly Scale Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.