Shop ROYAL BASKET TRUCKS
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ScaleCart, 36in, 261/2in, Gray, 600lb
- Mfr # G08-GRG-STA-5UNN
- Zoro # G312320374
product price:Â
$
816.99
/ea
Key Features
Overall Height
41 1/2 in
Overall Length
36 in
Overall Width
26 1/2 in
Color
Gray
Load Capacity
600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G08-GRG-STA-5UNN
- Zoro #
- G312320374
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Load Capacity
- 600 lb
- Item
- Scale Cart
- Lid/Cover Type
- No Lid/Cover
- Caster Mounting Type
- Stem
- Bushel Capacity
- 8 bu
- Container Material
- Polyethylene
- Number of Drain Holes
- 0
- Frame Material
- Steel
- Quiet Performance Features
- Polyurethane
- Cubic Yard Capacity
- 9.4 cu ft
- Caster/Wheel Configuration
- (4) Swivel
- Caster Brake Type
- No Brake Included
- Caster/Wheel Mounting Location
- Standard
- Mobility Option
- Manual
- Caster Wheel/Tread Material
- Polyurethane
- Caster Frame Material
- Steel
- Cube Truck Type
- Elevated
- Cubic Foot Capacity
- 9.4 cu ft
- Caster Wheel Type
- Standard
- Wire Color
- Gray
Dimensions
- Overall Height
- 41 1/2 in
- Overall Length
- 36 in
- Overall Width
- 26 1/2 in
- Caster Wheel Dia.
- 5 in
- Caster Wheel Width
- 5 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Poly Scale Cart
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.