Zoro Homepage

Sorting Cart Bag, 12 Bushel, 3 Comp Blue

  • Mfr # G12-BBX-R3N

  • Zoro # G7287384


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Overall Width
26 in
Color
Blue
For Use With
2HEJ8
Container Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-BBX-R3N
Zoro #
G7287384
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
26 in
Container Height
30 in

Details

Color
Blue
Item
Replacement Liner
For Use With
2HEJ8
Cubic Foot Capacity
15.0 cu ft
For Use With Mfr. Model Number
G12-RWB-E3A-4UNN
Color - Hoppers and Cube Trucks
Blue
Includes
Vinyl Drop-In Bag
Item - Basket Truck Accessories
Replacement Liner
Bushel Capacity
12 bu
Fits Brand
Royal Basket Trucks
Cubic Yard Capacity
0.55 cu yd
Container Material - Hoppers and Cube Trucks
Vinyl
Product Type
All-Purpose

Description

Drop-In Divider, For Use With 2HEJ8, Bushel Capacity 12 bu, Cubic Foot Capacity 15 cu ft, Container Height 30 in, Overall Length 36 in, Overall Width 26 in, Includes Vinyl Drop-In Bag, Cubic Yard Capacity 0.55 cu yd, Color Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.