Zoro Homepage

Spring Lift, 50 In. Blue

  • Mfr # G50-BBX-SLN

  • Zoro # G7361471


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Overall Length
46 in
Overall Width
19 in
Color
Blue
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G50-BBW-FWA-4UNN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G50-BBX-SLN
Zoro #
G7361471
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46 in
Overall Width
19 in

Details

Color
Blue
Item
Spring Lift, 50" Blue
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G50-BBW-FWA-4UNN
Includes
Springs, Platform and Clips
Product Type
Spring Lift
Load Capacity
150 lb
For Use With
Vinyl or Canvas Basket Trucks (PM, PW, RV, RP, KD, KW, HD, RW, FW, FO, GW)
Platform Cover Material
Vinyl
For Truck Type
Basket Truck
Compatible Manufacturer Model Number
G50-BBW-FWA-4UNN

Description

Spring Lift, Load Capacity 150 lb, Overall Length 46 in, Overall Width 19 in, Color Blue, For Use With Vinyl or Canvas Basket Trucks (PM, PW, RV, RP, KD, KW, HD, RW, FW, FO, GW), Includes Clips, Platform, Springs, For Truck Type Basket Truck, Platform Cover Material Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.