Zoro Homepage

Spring Lift Kit, Blue

  • Mfr # G25-BBX-LSN

  • Zoro # G812319168


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Length
21 in
Overall Width
18 in
Material
Vinyl Covered Platform with Powder Coated Attachment Clips
Color
Blue
Load Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G25-BBX-LSN
Zoro #
G812319168
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
21 in
Overall Width
18 in
For Bushel Size
8 bu

Details

Material
Vinyl Covered Platform with Powder Coated Attachment Clips
Color
Blue
Load Capacity
150 lb
Item
Spring Lift Kit
Includes
Hardware, Platform and Springs
For Use With
824GY7, 824GY9
For Truck Type
Square Cart
Product Type
Spring Lift
Compatible Manufacturer Model Number
G25-BBB-PWA-4ULT, G25-BBB-PWC-4ULT
Platform Cover Material
Vinyl
Platform Base Material
Steel Wire

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.