Zoro Homepage

Spring Lift Kit, Navy Blue

  • Mfr # G20-VVX-SLN

  • Zoro # G912320064


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Overall Length
44 in
Material
Vinyl Covered Platform with Powder Coated Attachment Clips
Color
Navy Blue
Load Capacity
150 lb
Includes
Hardware, Platform and Springs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-VVX-SLN
Zoro #
G912320064
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 in
Overall Width
28 in
For Bushel Size
20 bu

Details

Material
Vinyl Covered Platform with Powder Coated Attachment Clips
Color
Navy Blue
Load Capacity
150 lb
Item
Spring Lift Kit
Includes
Hardware, Platform and Springs
For Use With
824FZ0, 824GU8
Product Type
Spring Lift
For Truck Type
Basket Truck
Platform Base Material
Steel Wire
Compatible Manufacturer Model Number
G20-VVW-PMA-3UNN, G20-VVW-PWA-3UNT
Platform Cover Material
Vinyl

Description

Spring Lift, Basket Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.