Zoro Homepage

Spring Lift Kit, Red

  • Mfr # G85-RRX-SLN

  • Zoro # G012320018


product price: $429.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Length
85 in
Overall Width
22 1/2 in
Material
Vinyl Covered Platform with Powder Coated Attachment Clips
Color
Red
Load Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G85-RRX-SLN
Zoro #
G012320018
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
85 in
Overall Width
22 1/2 in
For Bushel Size
22 bu

Details

Material
Vinyl Covered Platform with Powder Coated Attachment Clips
Color
Red
Load Capacity
150 lb
Item
Spring Lift Kit
For Use With
824AV5
Includes
Hardware, Platform and Springs
Product Type
Spring Lift
For Truck Type
Open End Flatword Ironer
Platform Cover Material
Vinyl
Compatible Manufacturer Model Number
G85-RXX-FOA-5UNN
Platform Base Material
Steel Wire

Description

Spring Lift, Basket Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.