Zoro Homepage

Stem Caster, 3 In. Polyurethane

  • Mfr # G03-GRX-CSA-XUN

  • Zoro # G7386294


product price: $24.45
/ea

Key Features

Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G06-GRX-STA-3UNN
Product Type
Caster
Caster Maneuverability
Swivel
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G03-GRX-CSA-XUN
Zoro #
G7386294
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Caster
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G06-GRX-STA-3UNN
Product Type
Caster
Caster Maneuverability
Swivel
Caster Material
Polyurethane
Compatible Manufacturer Model Number
G06-GRX-STA-3UNN
Caster Mounting Type
Stem
Compatible Brand
Royal Basket Truck
Compatible Product Type
Elevated Poly Carts

Description

Stem Caster, 3 In. Polyurethane, For Use With Grainger Item Number 19D628, For Use With Mfr. Model Number G06-GRX-STA-3UNN, Fits Brand Royal Basket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.