Swivel Caster, 4 In. Hard Rubber
Mfr # G04-BKX-CRS-SHN
Zoro # G7319243
product price: $28.79
/eaKey Features
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G11-BLX-RCA-4HNN, G13-BLX-RCE-4HNN, G13-BLX-RLE-4HNN, G18-GGX-BUA-4HNN
Product Type
Caster
Overall Diameter
4 in
Compatible Brand
Royal Basket Truck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G04-BKX-CRS-SHN
Zoro #
G7319243
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 in
Details
Item
Swivel Caster, 4" Hard Rubber
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G11-BLX-RCA-4HNN, G13-BLX-RCE-4HNN, G13-BLX-RLE-4HNN, G18-GGX-BUA-4HNN
Product Type
Caster
Compatible Brand
Royal Basket Truck
Caster Maneuverability
Swivel
Compatible Manufacturer Model Number
G11-BLX-RCA-4HNN, G13-BLX-RCE-4HNN, G13-BLX-RLE-4HNN, G18-GGX-BUA-4HNN
Compatible Product Type
Basket Trucks
Caster Material
Rubber
Caster Mounting Type
Plate
Description
Swivel Caster, 4 In. Hard Rubber, For Use With Grainger Item Number 19D626, 4AAC7, 4AAC9, 4AAD1, For Use With Mfr. Model Number G11-BLX-RCA-4HNN, G13-BLX-RCE-4HNN, G13-BLX-RLE-4HNN, G18-GGX-BUA-4HNN, Fits Brand Royal Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.