Zoro Homepage

Swivel Caster, 4 In. Polyurethane

  • Mfr # G04-GRX-CRS-SUN

  • Zoro # G7379531


product price: $24.45
/ea

Key Features

Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
Product Type
Caster
Overall Diameter
4 in
Compatible Product Type
Basket Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G04-GRX-CRS-SUN
Zoro #
G7379531
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
4 in

Details

Item
Swivel Caster, 4" Polyurethane
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
Product Type
Caster
Compatible Product Type
Basket Trucks
Caster Maneuverability
Swivel
Caster Mounting Type
Plate
Compatible Brand
Royal Basket Truck
Compatible Manufacturer Model Number
Caster Material
Polyurethane

Description

Swivel Caster, 4 In. Polyurethane, For Use With Grainger Item Number 1MDN9, 10F466, 1MDR1, 10F467, 2END7, 2HEJ8, 1MDR2, 10F468, 1MDR3, 10F469, 2END8, 1MDR4, 10F470, 2ENA9, 2ENC3, 2ENC1, 2ENC2, 2HEG5, 2HEG6, 2HEG8, 2HEG7, 22E937, 22E942, 22E938, 22E943, 22E939, 22E944, 22E940, 22E945, 22E951, 22E946, 22F134, 22F135, 22F141, 22E961, 22F136, 22F142, 22E962, 22F137, 22F143, 22E963, 22F138, 22F144, 22E965, 22F140, 22F146, 22E964, 22F139, 22F145, 2ENC8, 2ENC9, 2END2, 2END1, 2END3, 2END4, 2END6, 2END5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.