Swivel Caster, 8 In. Polyurethane w/Lock
Mfr # G08-GRX-CRB-SUL
Zoro # G7324116
product price: $57.59
/eaKey Features
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G55-TNX-M3C-2DN, G55-TNX-M3C-2NN
Product Type
Caster
Includes Lock
Includes Lock
Compatible Product Type
Basket Trucks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G08-GRX-CRB-SUL
Zoro #
G7324116
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
8 in
Details
Item
Swivel Caster, 8" Polyurethane with Lock
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G55-TNX-M3C-2DN, G55-TNX-M3C-2NN
Product Type
Caster
Includes Lock
Includes Lock
Compatible Product Type
Basket Trucks
Compatible Manufacturer Model Number
G55-TNX-M3C-2DN, G55-TNX-M3C-2NN
Caster Material
Polyurethane
Caster Mounting Type
Plate
Compatible Brand
Royal Basket Truck
Caster Maneuverability
Swivel
Description
Swivel Caster, 8 In. Polyurethane with Lock, For Use With Grainger Item Number 2HEJ9, 2HEK1, For Use With Mfr. Model Number G55-TNX-M3C-2NN, G55-TNX-M3C-2DN, Fits Brand Royal Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.