Zoro Homepage

Towel Hamper Bag, White

  • Mfr # G00-WWX-THN

  • Zoro # G7388771


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 in
Overall Length
16 in
Overall Width
15 in
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G00-WWX-THK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G00-WWX-THN
Zoro #
G7388771
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
16 in
Overall Width
15 in
Bag Width
15 in
Bag Height
30 in
Bag Length
16 in

Description

Hamper Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.