
Truck Cover, 40" L, 3" H, Black
Mfr # G10-KKX-NCN
Zoro # G412320502
product price:Â $48.59
/eaKey Features
Overall Height
3 in
Overall Length
40 in
Overall Width
28 in
Color
Black
Closure
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G10-KKX-NCN
Zoro #
G412320502
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 in
Overall Length
40 in
Overall Width
28 in
Fits Truck Size (Cu.-Ft.)
10 bu
Details
Color
Black
Item
Truck Cover
Closure
Elastic
Container Lid Material
Nylon
For Truck Type
Basket Truck, Poly Truck
For Use With Mfr. Model Number
G10-BKX-PGA-4UNN, G10-BKX-PTA-4UNN, G10-KKW-PMA-3UNN, G10-KKW-PMC-3UNN, G10-KKW-PWA-3UNT, G10-KKW-PWC-3UNT
Includes
Cover Only
Description
Nylon Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.