
Truck Cover, 44" L, 3" H, Blue
Mfr # G16-BBX-NCN
Zoro # G112320567
product price:Â $53.69
/eaKey Features
Overall Height
3 in
Overall Length
44 in
Overall Width
32 in
Color
Blue
Closure
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G16-BBX-NCN
Zoro #
G112320567
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 in
Overall Length
44 in
Overall Width
32 in
Fits Truck Size (Cu.-Ft.)
16 bu
Details
Color
Blue
Item
Truck Cover
Closure
Elastic
For Truck Type
Basket Truck, Poly Truck
Container Lid Material
Nylon
Includes
Cover Only
For Use With Mfr. Model Number
G16-BBW-PMA-3UNN, G16-BBW-PMC-3UNN, G16-BBW-PWC-3UNT, G16-BLX-PGA-4UNN, G16-BLX-PGC-4UNN, G16-BLX-PTA-4UNN, G16-BLX-PTC-4UNN
Description
Nylon Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.