
Truck Cover, 44" L, 3" H, White
Mfr # G14-WWX-NCN
Zoro # G012320551
product price:Â $51.29
/eaKey Features
Overall Height
3 in
Overall Length
44 in
Overall Width
32 in
Color
White
Closure
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G14-WWX-NCN
Zoro #
G012320551
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 in
Overall Length
44 in
Overall Width
32 in
Fits Truck Size (Cu.-Ft.)
14 bu
Details
Color
White
Item
Truck Cover
Closure
Elastic
Container Lid Material
Nylon
For Truck Type
Basket Truck, Poly Truck
Includes
Cover Only
For Use With Mfr. Model Number
G14-WHX-PGA-4UNN, G14-WHX-PGC-4UNN, G14-WHX-PTA-4UNN, G14-WHX-PTC-4UNN, G14-WWW-PMA-3UNN
Description
Nylon Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.