
Truck Cover, 50" L, 3" H, Blue
Mfr # G50-BBX-NCN
Zoro # G912320521
product price:Â $90.15
/ea
Free Shipping & Returns
Key Features
Overall Height
3 in
Overall Length
50 in
Overall Width
23 in
Color
Blue
Closure
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G50-BBX-NCN
Zoro #
G912320521
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 in
Overall Length
50 in
Overall Width
23 in
Fits Truck Size (Cu.-Ft.)
15.3 cu ft
Details
Color
Blue
Item
Truck Cover
Closure
Elastic
Container Lid Material
Nylon
For Truck Type
Basket Truck, Poly Truck
For Use With Mfr. Model Number
G50-BBW-FWA-4UNN
Includes
Cover Only
Description
Nylon Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.