Truck Insert, Nylon, Blue, 10 Bushel
Mfr # G10-BBX-TIN
Zoro # G6916524
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Overall Height
23 in
Overall Length
36 in
Overall Width
24 in
Material
Nylon
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G10-BBX-TIN
Zoro #
G6916524
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
23 in
Overall Length
36 in
Overall Width
24 in
Container Height
23 in
Overall LxWxH
36 in x 24 in x 23 in
Details
Material
Nylon
Color
Blue
Item
Nylon Basket Truck Insert
For Use With
Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Removable Liner Basket Trucks, Knock Down Basket Trucks, Poly Trucks, Poly Liners and Frames
Cubic Foot Capacity
12.5 cu ft
Bushel Capacity
10.0 bu
Cubic Yard Capacity
0.5 cu yd
Item - Basket Truck Accessories
Basket Truck Insert
Container Material - Hoppers and Cube Trucks
Nylon
Color - Hoppers and Cube Trucks
Blue
Description
Item Nylon Basket Truck Insert, For Use With Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Removable Liner Basket Trucks, Knock Down Basket Trucks, Poly Trucks, Poly Liners and Frames, Bushel Capacity 10.0 bu, Cubic Foot Capacity 12.5 cu ft, Cubic Yard Capacity 0.5 cu yd, Overall Length 36 in, Overall Width 24 in, Overall Height 23 in, Container Height 23 in, Material Nylon, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.