Truck Insert, Nylon, Blue, 16 Bushel
Mfr # G16-BBX-TIN
Zoro # G7093956
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Overall Height
27 1/2 in
Overall Length
40 in
Overall Width
28 in
Material
Nylon
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G16-BBX-TIN
Zoro #
G7093956
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
27 1/2 in
Overall Length
40 in
Overall Width
28 in
Container Height
27 1/2 in
Overall LxWxH
40 in x 28 in x 27 1/2 in
Details
Material
Nylon
Color
Blue
Item
Nylon Basket Truck Insert
For Use With
Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Removable Liner Basket Trucks, Knock Down Basket Trucks, Poly Trucks, Poly Liners and Frames
Cubic Foot Capacity
19.4 cu ft
Cubic Yard Capacity
0.7 cu yd
Container Material - Hoppers and Cube Trucks
Nylon
Color - Hoppers and Cube Trucks
Blue
Item - Basket Truck Accessories
Basket Truck Insert
Bushel Capacity
16.0 bu
Description
Item Nylon Basket Truck Insert, For Use With Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Removable Liner Basket Trucks, Knock Down Basket Trucks, Poly Trucks, Poly Liners and Frames, Bushel Capacity 16.0 bu, Cubic Foot Capacity 19.4 cu ft, Cubic Yard Capacity 0.7 cu yd, Overall Length 40 in, Overall Width 28 in, Overall Height 27 1/2 in, Container Height 27 1/2 in, Material Nylon, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.