Truck Insert, Nylon, Blue, 6 Bushel
Mfr # G06-BBX-TIN
Zoro # G6881506
product price: $62.89
/eaKey Features
Overall Height
18 in
Overall Length
30 in
Overall Width
20 in
Material
Nylon
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G06-BBX-TIN
Zoro #
G6881506
UPC #
094726880534
Country of Origin
United States
Dimensions
Overall Height
18 in
Overall Length
30 in
Overall Width
20 in
Container Height
18 in
Overall LxWxH
30 in x 20 in x 18 in
Details
Material
Nylon
Color
Blue
Item
Nylon Basket Truck Insert
For Use With
Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Split Compartment Cart, Elevated Basket Trucks, Removable Liner Basket Trucks, Poly Trucks, Poly Liners and Frames
Cubic Foot Capacity
7.1 cu ft
Color - Hoppers and Cube Trucks
Blue
Bushel Capacity
6.0 bu
Container Material - Hoppers and Cube Trucks
Nylon
Item - Basket Truck Accessories
Basket Truck Insert
Cubic Yard Capacity
0.3 cu yd
Description
Item Nylon Basket Truck Insert, For Use With Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Split Compartment Cart, Elevated Basket Trucks, Removable Liner Basket Trucks, Poly Trucks, Poly Liners and Frames, Bushel Capacity 6.0 bu, Cubic Foot Capacity 7.1 cu ft, Cubic Yard Capacity 0.3 cu yd, Overall Length 30 in, Overall Width 20 in, Overall Height 18 in, Container Height 18 in, Material Nylon, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.