Truck Insert, Nylon, Blue, 8 Bushel
Mfr # G08-BBX-TIN
Zoro # G6387796
product price: $91.29
/ea
Free Shipping & Returns
Key Features
Overall Height
20 1/2 in
Overall Length
34 in
Overall Width
22 in
Material
Nylon
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G08-BBX-TIN
Zoro #
G6387796
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
20 1/2 in
Overall Length
34 in
Overall Width
22 in
Container Height
20 1/2 in
Overall LxWxH
34 in x 22 in x 20 1/2 in
Details
Material
Nylon
Color
Blue
Item
Nylon Basket Truck Insert
For Use With
Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Split Compartment Cart, Elevated Basket Trucks, Removable Liner Basket Trucks, Knock Down Basket Trucks, Poly Trucks, Poly Liners and Frames
Cubic Foot Capacity
10.0 cu ft
Cubic Yard Capacity
0.4 cu yd
Color - Hoppers and Cube Trucks
Blue
Bushel Capacity
8.0 bu
Item - Basket Truck Accessories
Basket Truck Insert
Container Material - Hoppers and Cube Trucks
Nylon
Description
Item Nylon Basket Truck Insert, For Use With Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Split Compartment Cart, Elevated Basket Trucks, Removable Liner Basket Trucks, Knock Down Basket Trucks, Poly Trucks, Poly Liners and Frames, Bushel Capacity 8.0 bu, Cubic Foot Capacity 10.0 cu ft, Cubic Yard Capacity 0.4 cu yd, Overall Length 34 in, Overall Width 22 in, Overall Height 20 1/2 in, Container Height 20 1/2 in, Material Nylon, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.