Truck Insert, Nylon, White, 12 Bushel
Mfr # G12-WWX-TIN
Zoro # G6604211
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Overall Height
25 in
Overall Length
36 in
Overall Width
26 in
Material
Nylon
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G12-WWX-TIN
Zoro #
G6604211
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
25 in
Overall Length
36 in
Overall Width
26 in
Container Height
25 in
Overall LxWxH
36 in x 26 in x 25 in
Details
Material
Nylon
Color
White
Item
Nylon Basket Truck Insert
For Use With
Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Removable Liner Basket Trucks, Knock Down Basket Trucks, Poly Trucks, Poly Liners and Frames
Cubic Foot Capacity
14.9 cu ft
Color - Hoppers and Cube Trucks
White
Cubic Yard Capacity
0.6 cu yd
Item - Basket Truck Accessories
Basket Truck Insert
Bushel Capacity
12.0 bu
Container Material - Hoppers and Cube Trucks
Nylon
Description
Item Basket Truck Insert, For Use With Knock Down Basket Trucks, Permanent Liner Basket Trucks, Poly Liners and Frames, Poly Trucks, Removable Liner Basket Trucks, Towel Station Replacement Collection Carts, Bushel Capacity 12 bu, Cubic Foot Capacity 14.9 cu ft, Cubic Yard Capacity 0.6 cu yd, Overall Length 36 in, Overall Width 26 in, Overall Height 25 in, Container Height 25 in, Material Nylon, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.