Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Bar Bungee, Black, 10" H, 10" L

  • Mfr # G00-BKX-HVB

  • Zoro # G212320504


product price: $12.65
/ea

Key Features

Color
Black
Material
Cotton, Elastic
Overall Length
10 in
Features
Each Replacement Bag is Functionally Designed to be Machine Washable to Insure the Health and Safety Standards, Hoods Top-Tray Dividers and Extensions are Field Installable as are Compression Spring Rolling Bumpers, The Royal Housekeeping Cart Accessories and Replacement Parts are Designed for use with Royal's Line of Housekeeping Carts
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G00-BKX-HVB
Zoro #
G212320504
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Overall Width
1 in
Overall Height
10 in

Details

Item
Vacuum Bar Bungee
Color
Black
Material
Cotton, Elastic
Features
Each Replacement Bag is Functionally Designed to be Machine Washable to Insure the Health and Safety Standards, Hoods Top-Tray Dividers and Extensions are Field Installable as are Compression Spring Rolling Bumpers, The Royal Housekeeping Cart Accessories and Replacement Parts are Designed for use with Royal's Line of Housekeeping Carts
Product Type
Vacuum Bar Bungee
Antimicrobial
No
Lockable
No
Compatible Manufacturer Part Number
G46-KKX-M3C-1DN, G46-TNX-M3C-1DN, G55-KKX-C3C-1VN, G55-KKX-M3C-2DN, G55-TNX-C3C-1VN, G55MKKX-M3C-2DN

Description

Vacuum Bungee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.