Vinyl Cover, 61" H, 50 1/2" L, White

  • Mfr # G49-WWX-BVN

  • Zoro # G912319396


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Overall Height
61 in
Overall Length
50 1/2 in
Overall Width
28 in
Material
Vinyl
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G49-WWX-BVN
Zoro #
G912319396
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
61 in
Overall Length
50 1/2 in
Overall Width
28 in

Details

Material
Vinyl
Color
White
Item
Vinyl Cover
Compatible Manufacturer Part Number
G48-WHX-BFA-6UNN, G48-WHX-BFC-6UNN, G48-WHX-BTA-6UNN, G48-WHX-BTC-6UNN, G48-WHX-TPA-6UNN, G48-WHX-TPC-6UNN

Description

Bulk,Vinyl Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.