Zoro Homepage

Vinyl Cover, Red

  • Mfr # G12-RRX-VCN

  • Zoro # G012320865


product price: $59.85
/ea

Key Features

Overall Height
3 in
Overall Length
40 in
Overall Width
30 in
Material
Vinyl
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-RRX-VCN
Zoro #
G012320865
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Length
40 in
Overall Width
30 in

Details

Material
Vinyl
Color
Red
Item
Vinyl Cover
Compatible Manufacturer Part Number
824FR2, 824FR3, 824GN9

Description

Vinyl Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.