Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Frame Bag, 6 Bushel, White Vinyl

  • Mfr # G06-WWX-XBN

  • Zoro # G7317651


product price: $140.39
/ea
Free Shipping & Returns

Key Features

Overall Height
30 in
Overall Length
22 in
Overall Width
20 in
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G06-WWX-XFA-3ONN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G06-WWX-XBN
Zoro #
G7317651
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
22 in
Overall Width
20 in
Bag Width
20 in
Bag Length
22 in
Bag Height
30 in

Details

Item
X-Frame Bag, 6 Bushel, White Vinyl
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G06-WWX-XFA-3ONN
Product Type
Hamper Bag
Shape
Rectangle
Bag Volume
7.6 cu ft
Bag Style
Removable Bag
Legend
All-Purpose
Number of Bags Included
1
Compatible with Manufacturer Model Number
G06-WWX-XFA-3ONN
Includes Casters
No Casters
Bag Material
Vinyl
Bag Color
White
Total Volume
7.47 cu ft
Weight Capacity
150 lb
Compatible Manufacturer Model Number
G06-WWX-XFA-3ONN
Compatible Manufacturer Part Number
G06-WWX-XFA-3ONN
Compatible with Manufacturer Model No.
G06-WWX-XFA-3ONN
Compatible with Mfr. Model No.
G06-WWX-XFA-3ONN
For Use with Mfr Model Number
G06-WWX-XFA-3ONN
Compatible Pump Manufacturer Part Number
G06-WWX-XFA-3ONN
Compatible Mfr. Model Number
G06-WWX-XFA-3ONN

Description

Hamper Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.