Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Frame Bag, 8 Bushel, For 48GF10

  • Mfr # G08-KKX-XMN

  • Zoro # G2364437


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G08-KKX-XMA-3ONN
Product Type
Hamper Bag
Number of Bags Included
1
Weight Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-KKX-XMN
Zoro #
G2364437
UPC #
-
Country of Origin
United States

Dimensions

Bag Width
20 in
Overall Length
26 in
Bag Length
26 in
Overall Height
30 in
Bag Height
30 in
Overall Width
20 in

Details

Fits Brand
Royal Basket Trucks
Item
Hamper Bag
For Use With Mfr. Model Number
G08-KKX-XMA-3ONN
Product Type
Hamper Bag
Number of Bags Included
1
Weight Capacity
150 lb
Shape
Rectangle
Includes Casters
No Casters
Bag Color
Black
Bag Material
Mesh
Compatible with Manufacturer Model Number
G08-KKX-XMA-3ONN
Bag Volume
9.5 cu ft
Legend
All-Purpose
Bag Style
Removable Bag
Total Volume
9.96 bu
Compatible Manufacturer Model Number
G08-KKX-XMA-3ONN
Compatible Manufacturer Part Number
G08-KKX-XMA-3ONN
Compatible with Manufacturer Model No.
G08-KKX-XMA-3ONN
Compatible with Mfr. Model No.
G08-KKX-XMA-3ONN
For Use with Mfr Model Number
G08-KKX-XMA-3ONN
Compatible Pump Manufacturer Part Number
G08-KKX-XMA-3ONN
Compatible Mfr. Model Number
G08-KKX-XMA-3ONN

Description

Hamper Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.