Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Frame Bag, 8 Bushel, White Vinyl

  • Mfr # G08-WWX-XBN

  • Zoro # G7307063


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Overall Height
30 in
Overall Length
26 in
Overall Width
20 in
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G08-WWX-XFA-3ONN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G08-WWX-XBN
Zoro #
G7307063
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
26 in
Overall Width
20 in
Bag Height
30 in
Bag Width
20 in
Bag Length
26 in

Details

Item
X-Frame Bag, 8 Bushel, White Vinyl
Fits Brand
Royal Basket Trucks
For Use With Mfr. Model Number
G08-WWX-XFA-3ONN
Product Type
Hamper Bag
Shape
Rectangle
Compatible with Manufacturer Model Number
G08-WWX-XFA-3ONN
Bag Color
White
Bag Style
Removable Bag
Weight Capacity
150 lb
Bag Material
Vinyl
Bag Volume
9.5 cu ft
Legend
All-Purpose
Includes Casters
No Casters
Total Volume
9.96 bu
Number of Bags Included
1
Compatible Manufacturer Model Number
G08-WWX-XFA-3ONN
Compatible Manufacturer Part Number
G08-WWX-XFA-3ONN
Compatible with Manufacturer Model No.
G08-WWX-XFA-3ONN
Compatible with Mfr. Model No.
G08-WWX-XFA-3ONN
For Use with Mfr Model Number
G08-WWX-XFA-3ONN
Compatible Pump Manufacturer Part Number
G08-WWX-XFA-3ONN
Compatible Mfr. Model Number
G08-WWX-XFA-3ONN

Description

Hamper Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.