Zoro Homepage

1 x 15 ft. WB115 Portable White Board

  • Mfr # 89410L

  • Zoro # G409165321


product price: $34.35
/ea

Key Features

Board Color
White
Mounting/Mobility Type
Surface
Height
15 ft
Width
1 ft
Application
Home, Classroom, Office, Restaurant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89410L
Zoro #
G409165321
UPC #
022447894103
Country of Origin
Israel

Dimensions

Height
15 ft
Width
1 ft

Details

Item
Dry Erase Board
Board Color
White
Mounting/Mobility Type
Surface
Application
Home, Classroom, Office, Restaurant
Features
Self-stick, Wipe-off, Damage Resistant, Mar Resistant, Ghost Resistant, Built-in Cutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.