This item is Discontinued.

Royal Consumer Products Royal Consumer Products 89212T Cash Drawer MB30 89212T

This item is Discontinued.

Royal Consumer Products

Royal Consumer Products 89212T Cash Drawer MB30 (Discontinued)

Mfr # 89212T
Zoro # G204024069
UPC # 22447892123
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
89212T
Zoro #
G204024069
UPC #
22447892123
Country of Origin
China

Details

Item
Cash Drawer
Features
Removable Coin Tray, Key Lock; USB
Number of Coin Compartments
8
Number of Key Lock Positions
3
Drawer Release Type
Manual, Electronic
Number of Bill Compartments
5

Description

Royal has expanded its retail line of products by offering a large, heavy duty cash drawer. The MB30s metal construction will give you years of dependable service. The MB30 has a locking cash drawer to keep your money safe from unwanted visitors. It keeps money well organizer with its 5-bill slot and removable 8-coin slot tray.

Features
  • Cash Drawer MB30
Specifications
  • Dimension: 16.125 x 16.375 x 4.5 in.
  • Weight: 21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.